CB-4452-32
Description
CB-4452-32 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 4" LTB
Part # 104954
BDI # 523346
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
490050
33275-2
Description
33275-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-3/16" WD
Part # 33275-20024
BDI # 1337110
Features
Component:
Cone
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649122
Precision Class:
Standard
Basic Number:
33275
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
522160
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
HJ-445624
Description
HJ-445624 NEEDLE ROLLER BEARING ; SOLID RACE CAGED
Part # HJ-445624
BDI # 1086978
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592046
Self Aligning:
No
E 2 3/4
Description
E 2 3/4 QD BUSHING ; 2-3/4" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/4
BDI # 608204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
464397
Bushing Series:
E