Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668259
Pressure Angle:
14.5
RFL 5 SB Z
Description
RFL 5 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE LH ZERK
Part # RFL 5 SB Z
BDI # 18258492
Features
Enclosure:
Open
Housing Width - Millimeter:
8.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
5/16-24 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
RF 5 SB Z
Description
RF 5 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK
Part # RF 5 SB Z
BDI # 18257003
Features
Enclosure:
Open
Housing Width - Millimeter:
8.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
5/16-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
RM 5 SB Z
Description
RM 5 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. MALE RH ZERK
Part # RM 5 SB Z
BDI # 18258438
Features
Enclosure:
Open
Housing Width - Millimeter:
8.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
5/16-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing