Page 1 of 6

Next

Compare
F5

COMPARE

F5

Description
F5 BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW

TIMKEN

Part # F5 Z1 FS50000

BDI # 1355991

Features

Enclosure: Open
Outer Race Width - Millimeter: 5.74
Other Features: Deep Groove | 0.75" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.688

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A2031-2

COMPARE

A2031-2

Description
A2031-20000 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD

TIMKEN

Part # A2031-20000

BDI # 1353486

Features

Component: Cone
Width - Millimeter: 10.795
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649823
Precision Class: Standard
Basic Number: A2031

Price Inventory : Available to order
Loading Price
QTY
F5DD;F5DD Z1 FS50000

COMPARE

F5DD;F5DD Z1 FS50000

Description
F5DD ; F5DD Z1 FS50000 BALL BEARING ; 0.3125IN X 0.6882IN X 0.25IN

TIMKEN

Part # F5DD Z1 FS50000

BDI # 1355992

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5.74
Other Features: Tapered Outside Diameter | 0.75" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.688

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L075 5/16 NKW

COMPARE

L075 5/16 NKW

Description
L075 5/16 NKW COUPLING HUB ; 5/16IN BORE X 2.13IN L METALIC SINT IRON

TIMKEN LOVEJOY

Part # L075-HUB-5/16-NKW

BDI # 592589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 5/16 NKW

COMPARE

L090 5/16 NKW

Description
L090 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L090-HUB-5/16-NKW

BDI # 593836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY