Page 1 of 6

Next

Compare
ML276 70MM

COMPARE

ML276 70MM

Description
ML276 70MM JAW COUPLING HUB ; 70MM BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 70MM

BDI # 21980372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
R2 70MM

COMPARE

R2 70MM

Description
R2 70MM TAPERED BUSHING ; 70MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 70MM

BDI # 610932

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 70
Bore - Inch: 2.756
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465207
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
3020 70MM

COMPARE

3020 70MM

Description
3020 70MM TAPERED BUSHING ; 70MM BORE 107.95MM OD 50.8MM LTB

MARTIN SPROCKET & GR

Part # 3020 70MM

BDI # 618436

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 70
Bore - Inch: 2.756
Other Features: Keyway on ID
Global Part Number GPN: 464104
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY
12S 70MM

COMPARE

12S 70MM

Description
12S 70MM SLEEVE COUPLING FLANGE ; 70MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 70MM

BDI # 21976276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM SLEEVE COUPLING FLANGE ; 70MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 70MM

BDI # 21974596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY