CB465432
Description
CB465432 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 4
Part # CB465432
BDI # 18255035
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
85.852
CB465464
Description
CB465464 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 8
Part # CB465464
BDI # 18255037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
85.852
CB465448
Description
CB465448 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 6
Part # CB465448
BDI # 18255036
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
85.852
CB465636
Description
CB465636 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 1/2 X 4- 1/2
Part # CB465636
BDI # 18255038
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
89.027
CB465654
Description
CB465654 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 1/2 X 6- 3/4
Part # CB465654
BDI # 18255039
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
171.45
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
89.027