RAS2 15/16
Description
RAS2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # RAS2 15/16
BDI # 1371483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Single Row | High Base
Global Part Number GPN:
520329
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK2 15/16
Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # YAK2 15/16
BDI # 1375407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YCJ2 15/16
Description
YCJ2 15/16 FLANGE BRG UNIT ; 2-15/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # YCJ2 15/16
BDI # 1375536
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546859
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
ESA-P2B-TRB-2 15/16
Description
ESA-P2B-TRB-2 15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-2 15/16
BDI # 24007070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
YASM2 15/16
Description
YASM2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # YASM2 15/16
BDI # 1375475
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2