H80A112 X 31IN BORE
Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
Part # H80A112 X 31IN BORE
BDI # 21542385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
NP275463-904A1
Description
NP275463-904A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 36-48 OD
Part # NP275463-904A1
BDI # 24625996
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39.5
Outside Diameter - Millimeter:
1003.3
Bore - Millimeter:
787.4
Bore - Inch:
31
Other Features:
Steel Cage
Assembly Components:
NP275463-40000 (1) | NP284770-40000 (1)
Basic Number:
NP275463
Precision Class:
Class 4
NP815654-904A2
Description
NP815654 904A2 ; TAPERED ROLLER BRG ASS
Part # 053893929507
BDI # 1368838
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
787.4
Bore - Inch:
31
Other Features:
Steel Cage
Assembly Components:
NP815654-40000 (1) | NP575572-40000 (1) | PACK-CRT690982 (1)
Basic Number:
NP815654
Precision Class:
Class 4