Page 1 of 92

Next

Compare
UCFC216-302D1

COMPARE

UCFC216-302D1

Description
UCFC216-302D1 COMPLETE BEARING UNIT

NTN

Part # UCFC216-302D1

BDI # 17150438

Features

Cartridge Pilot Diameter - Inch: 6.693
Cartridge Pilot Diameter - Millimeter: 170
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Nominal Bolt Circle Diameter Round - Inch: 7.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
E-STL 3 1/8

COMPARE

E-STL 3 1/8

Description
E-STL 3 1/8 QD BUSHING ; STEEL 3 1/8" BORE

MARTIN SPROCKET & GR

Part # E-STL 3 1/8

BDI # 608031

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464457
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
3020 X 3-1/8-KW

COMPARE

3020 X 3-1/8-KW

Description
3020 X 3-1/8-KW TL BUSHING ; 3-1/8" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117178

BDI # 256205

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID
Global Part Number GPN: 460141
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY
UC216-302D1

COMPARE

UC216-302D1

Description
UC216-302D1 INSERT BEARING ; 3.125"ID 5.5118"OD

NTN

Part # UC216-302D1

BDI # 1232119

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 35
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.6
Outer Race Profile: Spherical
Global Part Number GPN: 564694
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 1/8

COMPARE

1090T-HUB3 1/8

Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/8

BDI # 23596836

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY