Page 1 of 10

Next

Compare
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF18/800AVWEW29W73C7

COMPARE

NCF18/800AVWEW29W73C7

Description
NCF18/800AVWEW29W73C7 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/800AVWEW29W73C7

BDI # 24622176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/800AVWEW37W73C6

COMPARE

NCF18/800AVWEW37W73C6

Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/800AVWEW37W73C6

BDI # 24622180

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/800YMDWEW919GC6

COMPARE

230/800YMDWEW919GC6

Description
230/800YMDWEW919GC6 ; SPHR RLR BEARING

TIMKEN

Part # 230/800YMDWEW919GC6

BDI # 21966870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800CAMKC3P55W507

COMPARE

230/800CAMKC3P55W507

Description
230/800CAMKC3P55W507 SPHERICAL RLR BRG ; 800MM BOREX1150MM ODX258MM W

NSK

Part # 230/800CAMKC3P55W507

BDI # 21735854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY