3 1/2F MMHUB10
Description
3 1/2F MMHUB10 GEAR COUPLING HUB ; MILL MOTOR
Part # 1960921
BDI # 315620
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
3F MMHUB10
Description
3F MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284149
BDI # 315662
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
2 1/2H MMHUB10
Description
2 1/2H MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE SERIES H
Part # 2284719
BDI # 314577
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
121.437
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
123.825
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
4F MMHUB10
Description
4F MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960947
BDI # 315754
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
146.05
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
4 1/2F MMHUB10
Description
4 1/2F MMHUB10 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE
Part # 2284255
BDI # 315711
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs