AT100B30H X 3.49 T100B30
        
            Description
            
            AT100B30H X 3.49 T100B30 CHAIN SPROCKET ; 12.64" OD 1-1/4" P STEEL
    
Part # AT100B30H X 3.49 T100B30
BDI # 21558751
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                11.959
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.643
                        
        
                            Pitch Diameter - Millimeter:
                            
                                303.75
                        
        
                            Mounting Method:
                            
                                Finished Bore