PHF TB4040X89MM
Description
PHF TB4040X89MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB4040X89MM
BDI # 1291368
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
89
Bore - Inch:
3.504
Other Features:
Keyway on ID
Bushing Series:
4040
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452323
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
ALS 28 ABP
Description
ALS 28 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # ALS 28 ABP
BDI # 1422412
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)