Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452503
Number of Rows of Rollers:
Single Row
SS-112128-48
Description
SS-112128-48 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X3
Part # SS-112128-48
BDI # 18135899
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
101.752
Nominal Outside Diameter - Millimeter:
101.6
SS-112128-64
Description
SS-112128-64 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X4
Part # SS-112128-64
BDI # 18135901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
101.752
Nominal Outside Diameter - Millimeter:
101.6
SS-112128-56
Description
SS-112128-56 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X3-1/2
Part # SS-112128-56
BDI # 18135900
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
101.752
Nominal Outside Diameter - Millimeter:
101.6
SS-112128-56
Description
SS-112128-56 SLEEVE BEARING ; 3.505"X4.006"X3-1/2" POWDR MTL BRNZ
Part # 401570
BDI # 525246
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.006
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
491424