Page 1 of 4

Next

Compare
M-CSB 90MM

COMPARE

M-CSB 90MM

Description
M-CSB 90MM QD BUSHING ; CLASS 30 CAST IRON

MARTIN SPROCKET & GR

Part # M-CSB 90MM

BDI # 24323553

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 90
Bore - Inch: 3.543
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
TB 4535X90MM(BSW)

COMPARE

TB 4535X90MM(BSW)

Description
MARTIN SPROCKET & GR TB 4535X90MM(BSW)

MARTIN SPROCKET & GR

Part # TB 4535X90MM(BSW)

BDI # 24755258

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 90
Bore - Inch: 3.543
Bushing Series: 4535

Price Inventory : Available to order
Loading Price
QTY
14S 90MM BORE 25XSPC KW SS AT 180

COMPARE

14S 90MM BORE 25XSPC KW SS AT 180

Description
14S 90MM BORE 25XSPC KW SS AT 180 ; COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S 90MM BORE 25XSPC KW SS AT 180

BDI # 24257775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D80BS32H X 90MM

COMPARE

D80BS32H X 90MM

Description
D80BS32H X 90MM SPROCKET ; 32T CHAIN #80

MARTIN SPROCKET & GR

Part # D80BS32H X 90MM

BDI # 24923815

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
4545 X 90MM

COMPARE

4545 X 90MM

Description
4545 X 90MM TAPER LOCK BUSHING ; 90MM BORE 6-3/8" OD 4-1/2" LN

MARTIN SPROCKET & GR

Part # 4545 X 90MM

BDI # 23662003

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 90
Bore - Inch: 3.543
Bushing Series: 4545

Price Inventory : Available to order
Loading Price
QTY