F 2.5E RIGID 90.01MM 25MM KW

COMPARE

F 2.5E RIGID 90.01MM 25MM KW

Description
F 2.5E RIGID 90.01MM 25MM KW ; POR

TIMKEN LOVEJOY

Part # 69790413855

BDI # 19074840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY