UCTB205-16
Description
UCTB205-16 TAPPED PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCTB205-16
BDI # 117299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
523942
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF210-32
Description
UCF210-32 FLANGED BLOCK BEARING ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # UCF210-32
BDI # 108037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533313
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157