BR4

COMPARE

BR4

Description
BR4 INSERT BEARING ; 20MM BORE NARROW IR 14MM OR WID

AMI BEARINGS

Part # BR4

BDI # 101189

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 24.7
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY