Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24.7
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533035
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
KH211-32
Description
KH211-32 INSERT BEARING ; 2" BORE NARROW IR 3.937" OD
Part # KH211-32
BDI # 102129
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
559954
Mounting Method:
Eccentric Collar
BTM204-12
Description
BTM204-12 FLANGED BLOCK BEARING ; 3/4"BORE 3BOLT 2.8125 BOLT CIR MALLEABLE
Part # BTM204-12
BDI # 101376
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
24.7
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533227
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71