UC204-12
Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # UC204-12
BDI # 107233
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
560130
Mounting Method:
Set Screw
BR4-12
Description
BR4-12 INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # BR4-12
BDI # 101190
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24.7
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SER204-12
Description
SER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # SER204-12
BDI # 107027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw