UFL004
Description
UFL004 FLANGED BLOCK BEARING ; 2 BOLT 0.787" BORE BALL BEARING
Part # UFL004
BDI # 122307
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24.5
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
533412
Housing Style:
2 Bolt Flange Block
Housing Material:
Electroless Chromate Plated ZDC Alloy
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
673603
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCFK205NPMZ2
Description
UCFK205NPMZ2 FLANGED BLOCK BEARING ; 25MM ID 3-BOLT BRACKET
Part # UCFK205NPMZ2
BDI # 110551
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Normal Duty | Zinc Coated Insert | Has Slinger
Global Part Number GPN:
536401
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
MUCFCS208-24NP
Description
MUCFCS208-24NP FLANGED CARTRIDGE BEARING ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # MUCFCS208-24NP
BDI # 103936
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
529013
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
UCFCS208-24TC
Description
UCFCS208-24TC FLANGED CARTRIDGE BEARING ; 1-1/2" ID
Part # UCFCS208-24TC
BDI # 110247
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
529290
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Teflon Plated Cast Iron
Mounting Method:
Set Screw