UC208

COMPARE

UC208

Description
UC208 INSERT BEARING ; 40MM BORE IR WID 80MM OD

AMI BEARINGS

Part # UC208

BDI # 107248

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Global Part Number GPN: 560150
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UC206

COMPARE

UC206

Description
UC206 INSERT BEARING ; 30MM BORE IR WID 62MM OD

AMI BEARINGS

Part # UC206

BDI # 107238

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 560135
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UC206-20

COMPARE

UC206-20

Description
UC206-20 INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD

AMI BEARINGS

Part # UC206-20

BDI # 107242

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 560139
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY