UC204-12
Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # UC204-12
BDI # 107233
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
560130
Mounting Method:
Set Screw
UCT206
Description
UCT206 TAKE-UP BALL BEARING ; 30MM BORE 12MM SLOT WID 89MM SLOT-SLOT
Part # UCT206
BDI # 116808
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
672870
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCFB204
Description
UCFB204 FLANGED BLOCK BEARING ; 20MM ID 3-BOLT BRACKET
Part # UCFB204
BDI # 108659
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
528719
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCFA208
Description
UCFA208 FLANGED BLOCK BEARING ; 40MM ID 2-BOLT ADJUSTABLE
Part # UCFA208
BDI # 108562
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Adjustable | Has Slinger
Global Part Number GPN:
536254
Housing Style:
2 Bolt Adjustable Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
UCFK204-12
Description
UCFK204-12 FLANGED BLOCK BEARING ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # UCFK204-12
BDI # 110424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
527556
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing