UCX05-16

COMPARE

UCX05-16

Description
UCX05-16 INSERT BEARING ; 1" IDX2.441" ODX1-1/2" WD SEALED

AMI BEARINGS

Part # UCX05-16

BDI # 118982

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Medium Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UC204-12

COMPARE

UC204-12

Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD

AMI BEARINGS

Part # UC204-12

BDI # 107233

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 560130
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
BR4-12

COMPARE

BR4-12

Description
BR4-12 INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID

AMI BEARINGS

Part # BR4-12

BDI # 101190

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 24.7
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY