UCFA208
Description
UCFA208 FLANGED BLOCK BEARING ; 40MM ID 2-BOLT ADJUSTABLE
Part # UCFA208
BDI # 108562
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Adjustable | Has Slinger
Global Part Number GPN:
536254
Housing Style:
2 Bolt Adjustable Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
UCP209
Description
UCP209 PILLOW BLOCK BEARING ; 45MM BORE 54MM BASE-CTR HGT 2 HOLE
Part # UCP209
BDI # 114690
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
524287
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC204-12
Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # UC204-12
BDI # 107233
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
560130
Mounting Method:
Set Screw
UCT206
Description
UCT206 TAKE-UP BALL BEARING ; 30MM BORE 12MM SLOT WID 89MM SLOT-SLOT
Part # UCT206
BDI # 116808
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
672870
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UELFL204-12
Description
UELFL204-12 FLANGED BLOCK BEARING ; ACCU-LOC LOCKING 2 BOLT 0.75IN BORE
Part # UELFL204-12
BDI # 120467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
535024
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71