MUCFL209-27
Description
MUCFL209-27 FLANGED BLOCK BEARING ; 1-11/16" ID 2-BOLT
Part # MUCFL209-27
BDI # 104104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
532049
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
MUCF207-23
Description
MUCF207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # MUCF207-23
BDI # 103238
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533003
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
MUCP205-16
Description
MUCP205-16 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # MUCP205-16
BDI # 105323
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
526307
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP210-31
Description
UCP210-31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # UCP210-31
BDI # 114697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
524241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw