MUC205-16

COMPARE

MUC205-16

Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED

AMI BEARINGS

Part # MUC205-16

BDI # 103063

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MSER208-24

COMPARE

MSER208-24

Description
MSER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

AMI BEARINGS

Part # MSER208-24

BDI # 103035

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Normal Duty | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY