MSER205-16
Description
MSER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # MSER205-16
BDI # 103031
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MUCFBL206-20W
Description
MUCFBL206-20W FLANGED BLOCK BEARING ; 1-1/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # MUCFBL206-20W
BDI # 103697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
533671
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UEFK205
Description
UEFK205 FLANGED BLOCK BEARING ; 25MM ID 3-BOLT BRACKET
Part # UEFK205
BDI # 119771
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
533253
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCNFL206-20MZ2W
Description
UCNFL206-20MZ2W FLANGED BLOCK BEARING ; 1-1/4" ID 2-BOLT
Part # UCNFL206-20MZ2W
BDI # 114083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Zinc Coated Insert | White Housing | Has Slinger
Global Part Number GPN:
534152
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
UCP206-18
Description
UCP206-18 PILLOW BLOCK BEARING ; 1-1/8" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Part # UCP206-18
BDI # 114680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
524384
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2