Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.5
Outer Race Profile:
Spherical
Global Part Number GPN:
559985
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
560286
Mounting Method:
Eccentric Collar
KHR202-10
Description
KHR202-10 INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # KHR202-10
BDI # 102608
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
344717
Description
KHR206-20 INSERT BEARING ; 1-1/4" BORE NARROW IR 0.63" OR WID
Part # KHR206-20
BDI # 102620
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
KH204
Description
KH204 INSERT BEARING ; 20MM BORE 47MM ODX31MM W ECCENTRIC
Part # KH204
BDI # 102104
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
559931
Mounting Method:
Eccentric Collar