KH205-16
Description
KH205-16 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # KH205-16
BDI # 102109
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
559935
Mounting Method:
Eccentric Collar
KH204-12
Description
KH204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # KH204-12
BDI # 102105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
559932
Mounting Method:
Eccentric Collar
KHR207-20
Description
KHR207-20 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 1.25IN BORE
Part # KHR207-20
BDI # 102622
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
KH208-24
Description
KH208-24 INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # KH208-24
BDI # 102120
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
559947
Mounting Method:
Eccentric Collar
KH207-23
Description
KH207-23 INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # KH207-23
BDI # 102118
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
559945
Mounting Method:
Eccentric Collar