Page 1 of 256

Next

Compare
UFL004

COMPARE

UFL004

Description
UFL004 FLANGED BLOCK BEARING ; 2 BOLT 0.787" BORE BALL BEARING

AMI BEARINGS

Part # UFL004

BDI # 122307

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 24.5
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Global Part Number GPN: 533412
Housing Style: 2 Bolt Flange Block
Housing Material: Electroless Chromate Plated ZDC Alloy
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 71

Price Inventory : In stock
Loading Price
QTY
UGSLF205-16

COMPARE

UGSLF205-16

Description
UGSLF205-16 FLANGED BLOCK BEARING ; 1" IDX1-57/64" WDX2-3/4"LBH

AMI BEARINGS

Part # UGSLF205-16

BDI # 122884

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
UGSLF209-28

COMPARE

UGSLF209-28

Description
UGSLF209-28 FLANGED BLOCK BEARING ; 1-3/4" ID 4-BOLT

AMI BEARINGS

Part # UGSLF209-28

BDI # 122899

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 148
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
KHPP202-10

COMPARE

KHPP202-10

Description
KHPP202-10 PILLOW BLOCK BEARING ; 5/8" ID

AMI BEARINGS

Part # KHPP202-10

BDI # 102553

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row
Global Part Number GPN: 526604
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.7
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
KH204-12

COMPARE

KH204-12

Description
KH204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD

AMI BEARINGS

Part # KH204-12

BDI # 102105

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 559932
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY