Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
14
Outer Race Profile:
Spherical
Global Part Number GPN:
559957
Mounting Method:
Set Screw
MUCFB204-12CE
Description
MUCFB204-12CE FLANGED BALL BEARING ; POR 3/4" STAINLESS ST SCR 3-BOLT CLS CVR
Part # MUCFB204-12CE
BDI # 103410
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | 1 Closed And 1 Open Cap
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCTBL208-24W
Description
MUCTBL208-24W TAPPED PILLOW BLOCK BRG ; 1-1/2" ID
Part # MUCTBL208-24W
BDI # 106517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | White Housing
Global Part Number GPN:
526169
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCFPL206-20CEW
Description
MUCFPL206-20CEW FLANGED BLOCK BEARING ; 1-1/4" ID 4-BOLT
Part # MUCFPL206-20CEW
BDI # 104315
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | 1 Closed And 1 Open Cap | White Housing
Global Part Number GPN:
528738
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw