L3408
Description
L3408 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 1PH 60HZ 48 3413L TEFC F1
Part # L3408
BDI # 129448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3505
Description
L3505 GENERAL PURPOSE AC MOTOR ; .5HP 1145RPM 1PH 60HZ 56H 3526L TEFC F1
Part # L3505
BDI # 129463
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
RL1304A
Description
RL1304A FAN/BLOWER MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3418L OPEN F1 N
Part # RL1304A
BDI # 130455
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
VL3501
Description
VL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56C 3414L TEFC F1
Part # VL3501
BDI # 131046
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face