L3403

COMPARE

L3403

Description
L3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 48 3411L TEFC F1

BALDOR-RELIANCE

Part # L3403

BDI # 129441

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
KM3454

COMPARE

KM3454

Description
KM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TEFC F1

BALDOR-RELIANCE

Part # KM3454

BDI # 129336

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY