VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VEWDM3558
Description
VEWDM3558 WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N
Part # VEWDM3558
BDI # 130949
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.18
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEWDM3554T
Description
VEWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV
Part # VEWDM3554T
BDI # 130948
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face