Page 1 of 2

Next

Compare
VECP3581T

COMPARE

VECP3581T

Description
VECP3581T SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0522M TEFC F1

BALDOR-RELIANCE

Part # VECP3581T

BDI # 130800

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3581T

COMPARE

VEM3581T

Description
VEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEFC F1

BALDOR-RELIANCE

Part # VEM3581T

BDI # 130880

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.04
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3546T

COMPARE

VEM3546T

Description
VEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1

BALDOR-RELIANCE

Part # VEM3546T

BDI # 130867

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CEWDM3546T

COMPARE

CEWDM3546T

Description
CEWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1

BALDOR-RELIANCE

Part # CEWDM3546T

BDI # 125960

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEBM3546T

COMPARE

VEBM3546T

Description
VEBM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1

BALDOR-RELIANCE

Part # VEBM3546T

BDI # 130764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.86
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY