M3539

COMPARE

M3539

Description
M3539 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # M3539

BDI # 129558

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY