EBM3609Y
Description
EBM3609Y GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 184 3528M TEFC F1
Part # EBM3609Y
BDI # 21433187
34G316-4227G1
Description
34G316-4227G1 AC MOTOR ; 1.5HP/1.1KW 3450RPM 1PH 60HZ 56YZ 3432L
Part # 34G316-4227G1
BDI # 20111251
JM3463
Description
JM3463 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56J 3416M TEFC F1
Part # JM3463
BDI # 129043
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face