EM3554
Description
EM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56 3524M TEFC F1
Part # EM3554
BDI # 127323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56 3416M TEFC F1 N
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3542
Description
M3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3420M TEFC F1
Part # M3542
BDI # 129564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
EM3546
Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56 3520M TEFC F1 N
Part # EM3546
BDI # 127315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted