VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
IDNM3542
Description
IDNM3542 INVERTER DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1
Part # IDNM3542
BDI # 128906
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
VM3541
Description
VM3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3413M TEFC F1
Part # VM3541
BDI # 131171
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
CDP3440
Description
CDP3440 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # CDP3440
BDI # 125592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CM3542
Description
CM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # CM3542
BDI # 126120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted