ECP4413T-4
Description
ECP4413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC
Part # ECP4413T-4
BDI # 126711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP844156T-4
Description
ECP844156T-4 SEVERE DUTY MOTOR ; 150HP 1190RPM 3PH 60HZ 447T TEFC FOOT
Part # ECP844156T-4
BDI # 126873
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted