M1213T
Description
M1213T AC MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 284T 4046M
Part # M1213T
BDI # 129714
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
23.81
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.3 | 25HP
Mounting Method:
Foot Mounted