CL3501
Description
CL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56C 3414L TEFC F1
Part # CL3501
BDI # 126068
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Foot Mounted
CL3507
Description
CL3507 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56C 3428LC TEFC F
Part # CL3507
BDI # 126072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
VL3501
Description
VL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56C 3414L TEFC F1
Part # VL3501
BDI # 131046
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VL3504
Description
VL3504 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3421L TEFC F1
Part # VL3504
BDI # 131050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face