EJMM2534T
Description
EJMM2534T PUMP MOTOR ; 30HP 3510RPM 3PH 60HZ 284JM 3948M OPSB F
Part # EJMM2534T
BDI # 127032
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3116T
Description
EJMM3116T PUMP MOTOR ; 1HP 1770RPM 3PH 60HZ 143JM 3520M OPSB F1
Part # EJMM3116T
BDI # 127038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted