CSSWDM3537
Description
CSSWDM3537 WASHDOWN DUTY MOTOR ; .5HP 3450RPM 3PH 60HZ 56C 3512M TENV F1
Part # CSSWDM3537
BDI # 126243
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
M3457
Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1
Part # M3457
BDI # 129540
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
KM3457
Description
KM3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56C 3410M TENV F1
Part # KM3457
BDI # 129338
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
CWDM3541
Description
CWDM3541 WASHDOWN DUTY MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # CWDM3541
BDI # 126329
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDM3537
Description
CWDM3537 WASHDOWN DUTY MOTOR ; .5HP 3450RPM 3PH 60HZ 56C 3512M TENV F1
Part # CWDM3537
BDI # 126325
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted