IDM3665T

COMPARE

IDM3665T

Description
IDM3665T INVERTER DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1

BALDOR-RELIANCE

Part # IDM3665T

BDI # 128883

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3661T-5

COMPARE

IDM3661T-5

Description
IDM3661T-5 INVERTER DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 184TC 0632M TEBC F1

BALDOR-RELIANCE

Part # IDM3661T-5

BDI # 128881

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY