Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CECP83584T-4
Description
CECP83584T-4 SEVERE DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEFC
Part # CECP83584T-4
BDI # 125702
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83587T-5
Description
CECP83587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145TC 0528M TEFC F1
Part # CECP83587T-5
BDI # 125705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
Foot Mounted
CDPWD3575
Description
CDPWD3575 GENERAL PURPOSE DC MOTOR ; 1.5HP 1750RPM DC 145TC 3536P TEFC F1
Part # CDPWD3575
BDI # 125639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CEM3584T
Description
CEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0524M TEFC
Part # CEM3584T
BDI # 125784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted