EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3661T
Description
EM3661T GENERAL PURPOSE AC MOTOR ; 32M 4P TEFC HOR 182T SUPER E
Part # EM3661T
BDI # 127364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3607T
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F
Part # EM3607T
BDI # 127347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted