EM3770T

COMPARE

EM3770T

Description
EM3770T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F

BALDOR-RELIANCE

Part # EM3770T

BDI # 127394

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3710T

COMPARE

EM3710T

Description
EM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3738M TEFC F

BALDOR-RELIANCE

Part # EM3710T

BDI # 127380

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3704T

COMPARE

EM3704T

Description
EM3704T GENERAL PURPOSE AC MOTOR ; 3HP 1160RPM 3PH 60HZ 213T 3738M TEFC F1

BALDOR-RELIANCE

Part # EM3704T

BDI # 127374

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3709T

COMPARE

EM3709T

Description
EM3709T GENERAL PURPOSE AC MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213T 3728M TEFC F

BALDOR-RELIANCE

Part # EM3709T

BDI # 127378

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY