EWDM3558T
Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1
Part # EWDM3558T
BDI # 127704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VEUHM3558T
Description
VEUHM3558T UNIT HANDLING MOTOR ; 2/1.5KWHP 1760 1/MINRPM 3PH 60HZ 145TC 3
Part # VEUHM3558T
BDI # 130936
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted