VECP3769T-4
Description
VECP3769T-4 SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213TC 0732M TEFC
Part # VECP3769T-4
BDI # 130819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.06
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
ZDM3770T
Description
ZDM3770T VECTOR DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEBC
Part # ZDM3770T
BDI # 132152
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
VECP2276T
Description
VECP2276T SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3770T
Description
VECP3770T SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEFC
Part # VECP3770T
BDI # 130820
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
ECP3769T-4
Description
ECP3769T-4 SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213T 0732M TEFC F
Part # ECP3769T-4
BDI # 126640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted